Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 18MMCROSFOOTSPANNER 3114 18
GEDORE 18MMCROSFOOTSPANNER 3114 18
Claw wrench 3114
References
gedore:
3114 18
rubix:
134A1301
manufacturer :
6677060
ean:
4010886667705
Technical specifications
Opening
18
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 18MMCROSFOOTSPANNER 3114 18
Crowfoot spanner 18 mm Opening at right angle to shaft for maximum accessibility GEDORE vanadium steel 31CrV3, chrome-plated No. 3114 = Delivery without tommy bar No. DS 3114 = Delivery with tommy bar 26 D
Technical specifications
Attributes
Logistic Weight
216
g
Opening
18
Length
200
mm
Weight
216
g
Finishing
Chromed
Type
Flat wrench
Composition
Vanadium steel 31CrV3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.75
excl. VAT
/
Each
£
60.90
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FACOM COMBINATION WRENCH 20MM
BAHCO 7444SG-Z-2.3/8 RING WRENCH
ROEBUCK DOUBLE ENDED RING SPANNER 10 X 11MM
STAHLWILLE 01200008 1/4 INCH DRIVE X 8MM CROW FOOT SPANNER
FACOM 12 POINT METRIC COMBINATION WRENCH 19MM - SAFETY LOCK SYSTEM
STAHLWILLE 40034146 41 X 46MM DOE SPANNER
ROEBUCK 880474 OFF-SET COMBINATION WRENCH 11MM
ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 250M
6055810 GEDORE FLAT DOUBLE RING SPANNER 27MM X 32MM
GEDORE 1 B 1.7/8AF 1B SERIES COMBINATION SPANNER 1.7/8 INCH A/F
GEDORE 7 UR 9 RATCHET COMBINATION SPANNER REVERSIBLE 9MM
SCHAEFFLER LOCKNUT-HOOK-KM12-14 LOCKNUT HOOK WRENCH
GEDORE 8X10 6 OE SPANNER
BAHCO 111M-33 COMBINATION WRENCH 33MM
BRITOOL EXPERT COMBINATION WRENCH 1 INCH 3/8