Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 30 X 32MM
BRITOOL EXPERT OFFSET RING WRENCH 30 X 32MM
Fixed and variable opening wrench Expert
References
expert:
E117376
rubix:
2013977
ean:
3258951173763
Technical specifications
Opening
30
Length
372
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 30 X 32MM
Technical specifications
Attributes
Opening
30
Length
372
mm
Weight
635
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.79
excl. VAT
/
Each
£
40.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT FLARE NUT WRENCH 24 X 27MM
FACOM 74AT.13 NUT SPINNER 13MM
STAHLWILLE 41613234 DE RING SPANNER 1/2X9/16 230A
FACOM 467B.36 RATCHET SPANNER 36MM
GEDORE 7 UR 17 RATCHET COMBINATION SPANNER REVERSIBLE 17MM
BAHCO 2Z-1.1/16-1.1/4 RING WRENCH
GEDORE 70MM RINGSLOGSPANNER 306 70
GEDORE 17MMVDEOPENENDSPANER VDE 894 17
STAHLWILLE 40080707 COMBINATION SPANNER 7MM
GEDORE 7720380 1/2 HEAD 16MM SPIGOT
FACOM 467.15/16 RATCHET COMB. SPANNER
FACOM 101.15GPB 15 BI-MATERIAL QUICK ADJUST AW
GEDORE 2 6X7MM DOUBLE ENDED RING SPANNER
STAHLWILLE 55MM HEAVY DUTY RING SPANNERS
FACOM ANG.SOCK.WREN 76.12