Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACE SPANNER FIXED PIN 40-80 95350.W0082
FACE SPANNER FIXED PIN 40-80 95350.W0082
Face Spanner With Pins
References
wixroyd:
95350.W0082
rubix:
225273
Technical specifications
Length
220
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACE SPANNER FIXED PIN 40-80 95350.W0082
Material Special steel, brown finish tempered. Fixed pin spot welded. X is preferred size. * Pin size equals stated size - 0.1mm, tolerance h12.
Technical specifications
Attributes
Length
220
mm
Weight
265
g
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.68
excl. VAT
/
Each
£
80.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF SNL HOOK SPANNER 120MM HN18/SNL
FACOM OPEN-END WREN 34.11/16
STAHLWILLE 13X17 MM DBL END RING SPANNER 41051317
FACOM 42.7/16X1/2 DOUBLE END OFFSET FLARE WRENCH 7/16X1/2AF
BAHCO 2M-27-32 RING WRENCH
ROEBUCK SLOGGING RING SPANNER 1.1/4 INCH WHITWORTH
GEDORE 16X18MMCRESENTSPANNR 304 16X18
GEDORE 20MM COMBI SPANNER 7 20
BAHCO 133SGM-75 OPEN END WRENCH
ROEBUCK OPEN ENDED SPANNER 1/8 X 3/16 WHITWORTH
FACOM 58MM SLOGGING SPANNER 51B.58
FACOM RING WRENCH 59.16X17
STAHLWILLE 41MM OPEN ENDED INSERT TOOL 22 X 28
MELFORM MEL TIM 5 13MM HEX X 17MM HEX X 127MM LONG BOX SPANNER
STAHLWILLE 3/8 INCH DRIVE X 11/16 AF CROW-RING