Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892167 PRECISION GROUND THREADED PLUG GAUGE M14X2,00
CUTLINE 892167 PRECISION GROUND THREADED PLUG GAUGE M14X2,00
Double metric threaded plug
References
giss cutline:
892167
rubix:
245A6419
ean:
3660338447549
Technical specifications
Nominal diameter (metric)
14
mm
Threaded
yes
Type 2
double
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892167 PRECISION GROUND THREADED PLUG GAUGE M14X2,00
Standards: DIN 13
PRECISION GROUND THREADED PLUG GAUGE M14X2,00
Strengths
Metric threads
With "Go" and "No-Go" sides
Applications
Double threaded plug 6H
steel hardened and precision ground
with "Go" and "No-Go" sides
Thread dimensions
Technical specifications
Attributes
Nominal diameter (metric)
14
mm
Threaded
yes
Type 2
double
Type
metric
Threading
m14x2.00
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.68
excl. VAT
/
Each
£
26.02
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
CUTLINE 892180 THREADED PLUG GAUGE MF12X1,00 - TOLERANCE 6H
ROEBUCK 55-200-035 DIAL BORE GAUGE 18 - 35 X 0.01MM
ROEBUCK 53-882-010 PIN GAUGE SET 1.30-4.98MM
CUTLINE 892109 PRECISION GROUND PLUG GAUGE D.20 TOLERANCE H7
CUTLINE 892105 PRECISION GROUND PLUG GAUGE D.16 TOLERANCE H7
CUTLINE 892184 THREADED PLUG GAUGE MF20X1,50 - TOLERANCE 6H
CUTLINE 892166 PRECISION GROUND THREADED PLUG GAUGE M12X1,75
CUTLINE 892104 PRECISION GROUND PLUG GAUGE D.15 TOLERANCE H7
SYKESPIC 70500000 FLOWSTOP XL - 60-130MM (SINGLE)
CUTLINE 892155 PRECISION GROUND THREADED PLUG GAUGE M2X0,40
CUTLINE 892114 PRECISION GROUND PLUG GAUGE D.25 TOLERANCE H7
CUTLINE 892133 PRECISION GROUND PLUG GAUGE D.50 TOLERANCE H7
CUTLINE 892183 THREADED PLUG GAUGE MF16X1,50 - TOLERANCE 6H
CUTLINE 892161 PRECISION GROUND THREADED PLUG GAUGE M7X1,00
CUTLINE 892115 PRECISION GROUND PLUG GAUGE D.26 TOLERANCE H7