CUTLINE 892156 PRECISION GROUND THREADED PLUG GAUGE M2,5X0,45


Double metric threaded plug

References
giss cutline:892156
rubix:245A6408
ean:3660338447433
brand logo
brand logo
Technical specifications
Nominal diameter (metric)2.5 mm
Threadedyes
Type 2double
See all Specifications

Product details : CUTLINE 892156 PRECISION GROUND THREADED PLUG GAUGE M2,5X0,45


Standards: DIN 13
PRECISION GROUND THREADED PLUG GAUGE M2,5X0,45

Strengths

Metric threads
With "Go" and "No-Go" sides

Applications

Double threaded plug 6H
steel hardened and precision ground
with "Go" and "No-Go" sides
Thread dimensions

Technical specifications


Attributes
Nominal diameter (metric)2.5 mm
Threadedyes
Type 2double
Typemetric
Threadingm2.5x0.45
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
  • In stock: Next day delivery