CUTLINE 892162 PRECISION GROUND THREADED PLUG GAUGE M8X1,25


Double metric threaded plug

References
giss cutline:892162
rubix:245A6414
ean:3660338447495
brand logo
brand logo
Technical specifications
Nominal diameter (metric)8 mm
Threadedyes
Type 2double
See all Specifications

Product details : CUTLINE 892162 PRECISION GROUND THREADED PLUG GAUGE M8X1,25


Standards: DIN 13
PRECISION GROUND THREADED PLUG GAUGE M8X1,25

Strengths

Metric threads
With "Go" and "No-Go" sides

Applications

Double threaded plug 6H
steel hardened and precision ground
with "Go" and "No-Go" sides
Thread dimensions

Technical specifications


Attributes
Nominal diameter (metric)8 mm
Threadedyes
Type 2double
Typemetric
Threadingm8x1.25
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
  • Usually arrives within 14 working days