CUTLINE 892172 PRECISION GROUND THREADED PLUG GAUGE M24X3,00


Double metric threaded plug

References
giss cutline:892172
rubix:245A6424
ean:3660338447594
brand logo
brand logo
Technical specifications
Nominal diameter (metric)24 mm
Threadedyes
Type 2double
See all Specifications

Product details : CUTLINE 892172 PRECISION GROUND THREADED PLUG GAUGE M24X3,00


Standards: DIN 13
PRECISION GROUND THREADED PLUG GAUGE M24X3,00

Strengths

Metric threads
With "Go" and "No-Go" sides

Applications

Double threaded plug 6H
steel hardened and precision ground
with "Go" and "No-Go" sides
Thread dimensions

Technical specifications


Attributes
Nominal diameter (metric)24 mm
Threadedyes
Type 2double
Typemetric
Threadingm24x3.00
Show UNSPSC/ECL@SS
£ 52.41 excl. VAT
/ Each
£ 62.89 incl. VAT
  • In stock: Next day delivery