CUTLINE 892174 PRECISION GROUND THREADED PLUG GAUGE M30X3,50


Double metric threaded plug

References
giss cutline:892174
rubix:245A6426
ean:3660338447617
brand logo
brand logo
Technical specifications
Nominal diameter (metric)30 mm
Threadedyes
Type 2double
See all Specifications

Product details : CUTLINE 892174 PRECISION GROUND THREADED PLUG GAUGE M30X3,50


Standards: DIN 13
PRECISION GROUND THREADED PLUG GAUGE M30X3,50

Strengths

Metric threads
With "Go" and "No-Go" sides

Applications

Double threaded plug 6H
steel hardened and precision ground
with "Go" and "No-Go" sides
Thread dimensions

Technical specifications


Attributes
Nominal diameter (metric)30 mm
Threadedyes
Type 2double
Typemetric
Threadingm30x3.50
Show UNSPSC/ECL@SS
£ 52.46 excl. VAT
/ Each
£ 62.95 incl. VAT
  • In stock: Next day delivery