Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892139 PRECISION GROUND PLUG GAUGE D.65 TOLERANCE H7
CUTLINE 892139 PRECISION GROUND PLUG GAUGE D.65 TOLERANCE H7
Smooth Plug Gauges
References
giss cutline:
892139
rubix:
245A6392
ean:
3660338447273
Technical specifications
Nominal diameter (metric)
65
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892139 PRECISION GROUND PLUG GAUGE D.65 TOLERANCE H7
Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.65 TOLERANCE H7
Strengths
With „Go“ and „No-Go“ side
Applications
Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts
Technical specifications
Attributes
Nominal diameter (metric)
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.63
excl. VAT
/
Each
£
243.16
incl. VAT
In stock: Next day delivery
Select variants (68)
Add to cart
Check our products from related categories
CUTLINE 892176 THREADED PLUG GAUGE MF6X0,75 - TOLERANCE 6H
CUTLINE 892104 PRECISION GROUND PLUG GAUGE D.15 TOLERANCE H7
CUTLINE 892116 PRECISION GROUND PLUG GAUGE D.27 TOLERANCE H7
CUTLINE 892120 PRECISION GROUND PLUG GAUGE D.33 TOLERANCE H7
CUTLINE 892099 PRECISION GROUND PLUG GAUGE D.10 TOLERANCE H7
ROEBUCK 53-882-010 PIN GAUGE SET 1.30-4.98MM
CUTLINE 892128 PRECISION GROUND PLUG GAUGE D.44 TOLERANCE H7
ROEBUCK 53-670-087 GAUGE BLOCK GRADE 2 +UKAS CERT MM 87 PIECE SET
CUTLINE 892158 PRECISION GROUND THREADED PLUG GAUGE M4X0,70
CUTLINE 892174 PRECISION GROUND THREADED PLUG GAUGE M30X3,50
CUTLINE 892115 PRECISION GROUND PLUG GAUGE D.26 TOLERANCE H7
CUTLINE 892144 PRECISION GROUND PLUG GAUGE D.78 TOLERANCE H7
ROEBUCK 55-200-150 DIAL BORE GAUGE 50 - 160 X 0.01MM
CUTLINE 892087 PRECISION GROUND PLUG GAUGE D.2 TOLERANCE H7
CUTLINE 892149 PRECISION GROUND PLUG GAUGE D.90 TOLERANCE H7