CUTLINE 892136 PRECISION GROUND PLUG GAUGE D.58 TOLERANCE H7


Smooth Plug Gauges

References
giss cutline:892136
rubix:245A6389
ean:3660338447242
brand logo
brand logo
Technical specifications
Nominal diameter (metric)58 mm

Product details : CUTLINE 892136 PRECISION GROUND PLUG GAUGE D.58 TOLERANCE H7


Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.58 TOLERANCE H7

Strengths

With „Go“ and „No-Go“ side

Applications

Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts

Technical specifications


Attributes
Nominal diameter (metric)58 mm
Show UNSPSC/ECL@SS
£ 159.95 excl. VAT
/ Each
£ 191.94 incl. VAT
  • In stock: Next day delivery