CUTLINE 892131 PRECISION GROUND PLUG GAUGE D.47 TOLERANCE H7


Smooth Plug Gauges

References
giss cutline:892131
rubix:245A6384
ean:3660338447198
brand logo
brand logo
Technical specifications
Nominal diameter (metric)47 mm

Product details : CUTLINE 892131 PRECISION GROUND PLUG GAUGE D.47 TOLERANCE H7


Norms: DIN 2245
PRECISION GROUND PLUG GAUGE D.47 TOLERANCE H7

Strengths

With „Go“ and „No-Go“ side

Applications

Smooth Plug Gauges
hardened steel, precision ground and lapped
With „Go“ and „No-Go“ side
Dimensions for bores and shafts

Technical specifications


Attributes
Nominal diameter (metric)47 mm
Show UNSPSC/ECL@SS
£ 127.86 excl. VAT
/ Each
£ 153.43 incl. VAT
  • In stock: Next day delivery