Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892155 PRECISION GROUND THREADED PLUG GAUGE M2X0,40
CUTLINE 892155 PRECISION GROUND THREADED PLUG GAUGE M2X0,40
Double metric threaded plug
References
giss cutline:
892155
rubix:
245A6407
ean:
3660338447426
Technical specifications
Nominal diameter (metric)
2
mm
Threaded
yes
Type 2
double
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892155 PRECISION GROUND THREADED PLUG GAUGE M2X0,40
Standards: DIN 13
PRECISION GROUND THREADED PLUG GAUGE M2X0,40
Strengths
Metric threads
With "Go" and "No-Go" sides
Applications
Double threaded plug 6H
steel hardened and precision ground
with "Go" and "No-Go" sides
Thread dimensions
Technical specifications
Attributes
Nominal diameter (metric)
2
mm
Threaded
yes
Type 2
double
Type
metric
Threading
m2x0.40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.07
excl. VAT
/
Each
£
21.68
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
CUTLINE 892117 PRECISION GROUND PLUG GAUGE D.28 TOLERANCE H7
ROEBUCK 53-882-010 PIN GAUGE SET 1.30-4.98MM
ROEBUCK 77-119-990 STEEL FEELER GAUGE KIT IMP 20 X 12 X 1/2
CUTLINE 892142 PRECISION GROUND PLUG GAUGE D.72 TOLERANCE H7
CUTLINE 892138 PRECISION GROUND PLUG GAUGE D.62 TOLERANCE H7
ROEBUCK 49-850-012 DIGITAL THICKNESS GAUGE
ROEBUCK 55-200-150 DIAL BORE GAUGE 50 - 160 X 0.01MM
SYKESPIC 70500000 FLOWSTOP XL - 60-130MM (SINGLE)
CUTLINE 892099 PRECISION GROUND PLUG GAUGE D.10 TOLERANCE H7
CUTLINE 892115 PRECISION GROUND PLUG GAUGE D.26 TOLERANCE H7
CUTLINE 892137 PRECISION GROUND PLUG GAUGE D.60 TOLERANCE H7
CUTLINE 892086 PRECISION GROUND PLUG GAUGE D.1,5 TOLERANCE H7
ROEBUCK 7003-150 DEPTH GAUGE METRIC
CUTLINE 892147 PRECISION GROUND PLUG GAUGE D.85 TOLERANCE H7
CUTLINE 892091 PRECISION GROUND PLUG GAUGE D.4 TOLERANCE H7