CUTLINE 892160 PRECISION GROUND THREADED PLUG GAUGE M6X1,00


Double metric threaded plug

References
giss cutline:892160
rubix:245A6412
ean:3660338447471
brand logo
brand logo
Technical specifications
Nominal diameter (metric)6 mm
Threadedyes
Type 2double
See all Specifications

Product details : CUTLINE 892160 PRECISION GROUND THREADED PLUG GAUGE M6X1,00


Standards: DIN 13
PRECISION GROUND THREADED PLUG GAUGE M6X1,00

Strengths

Metric threads
With "Go" and "No-Go" sides

Applications

Double threaded plug 6H
steel hardened and precision ground
with "Go" and "No-Go" sides
Thread dimensions

Technical specifications


Attributes
Nominal diameter (metric)6 mm
Threadedyes
Type 2double
Typemetric
Threadingm6x1.00
Show UNSPSC/ECL@SS
£ 18.07 excl. VAT
/ Each
£ 21.68 incl. VAT
  • Usually arrives within 14 working days