Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TM 14 16MM HEX X 17MM HEX X 127MM LONG BOX SPANNER
MELFORM MEL TM 14 16MM HEX X 17MM HEX X 127MM LONG BOX SPANNER
Metric Double Ended TM Range
References
melco:
TM14
rubix:
046696
Technical specifications
Opening
14
Length
125
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TM 14 16MM HEX X 17MM HEX X 127MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
14
Length
125
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.46
excl. VAT
/
Each
£
6.55
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880101 COMBINATION SPANNER 5/16IN AF
BAHCO 1936M-22-24 TUBULAR HEX SOCKET WRENCH
STAHLWILLE 3/8 INCH DRIVE X 22MM CROW FOOT SPANNER 02200022
GEDORE 6572550 VDE 894 14MM OPEN ENDED SPANNER
43011719 17MM X 19MM DOUBLE END SWIVEL S
BRITOOL EXPERT GEARWRENCH WRENCH 6MM
FACOM 467F.5/8 FLEX COMBI RATCHET SPANNER 5/8 A/F
WERA 020074 JOKER SWITCH WRENCH RATCHET COMBI 19MM SB
FACOM 467B.14 ANTI SLIP RATCHET COMBINATION SPANNER 14MM
BAHCO 1RM-32 RATCHET COMBI SPANNER
GEDORE 1B-25 1B COMBINATION SPANNER 25MM
GEDORE 14MMVDE RING SPANNER VDE 2 E 14
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 8 X 10MM
BRITOOL EXPERT GEARWRENCH WRENCH 17MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 7MM 865255