Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK UNIWRENCH 14MM SPANNER
ROEBUCK UNIWRENCH 14MM SPANNER
Uniwrench metric wrench
References
roebuck:
4971782
rubix:
1359565
Technical specifications
Opening
14
Length
226
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK UNIWRENCH 14MM SPANNER
Unique open end non-slip design allows user to remove damaged fasteners including up to 70% rounded off bolts and nuts.
Sperical box end design can open various types of nuts such as spline, 12 points, 6 points, square and star.
Technical specifications
Attributes
Opening
14
Length
226
mm
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.47
excl. VAT
/
Each
£
34.16
incl. VAT
Sold out
Select variants (8)
Add to cart
Check our products from related categories
BAHCO 7444SG-M-34 RING END SLOGGING WR 34
5/16x11/32 RATCHET RING SPNR
FACOM 12 POINT METRIC COMBINATION WRENCH 15MM - SAFETY LOCK SYSTEM
FACOM 12 POINT METRIC COMBINATION WRENCH 9MM - SAFETY LOCK SYSTEM
315M-41MM 315M-41MM SLOGGING SPANNER
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1-1/4IN
BAHCO 111M-41 COMBINATION WRENCH 41MM
BAHCO 2Z-5/8-11/16 RING WRENCH
BRITOOL EXPERT ANG/BOX WRENCH 55MM
ISS IMPACT FLAT OPEN ENDED SLOGGING SPANNER 41MM SSM41OE
BAHCO 4106-150-230 ADJUSTABLE HOOK SPANNER
BRITOOL EXPERT COMBI WRENCH 8 MM
GEDORE 1B-26 1B COMBINATION SPANNER 26MM
ROEBUCK SLOGGING RING SPANNER 1.3/4 A/F
GEDORE RED R09100210 21MM COMBINATION SPANNER