Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE OPEN ENDED SPANNER 13 X 17MM
ROEBUCK DOUBLE OPEN ENDED SPANNER 13 X 17MM
Double Open Ended Spanners - Metric
References
roebuck:
4972129
rubix:
248136
Technical specifications
Opening
13x17
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK DOUBLE OPEN ENDED SPANNER 13 X 17MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to DIN3110.
Technical specifications
Attributes
Opening
13x17
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.65
excl. VAT
/
Each
£
9.18
incl. VAT
Sold out
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 467B.41 RATCHET SPANNER 41MM
HOOK SPANNER 45-50
BRITOOL EXPERT ANG/BOX WRENCH 13MM
FACOM COMBINATION W 40.23LA
BAHCO 4106-19-50 19-50MM ADJUSTABLE HOOK SPANNER
FACOM COMBINATION WRENCH 41.22
GEDORE 40 Z 25-28 40Z PIN SPANNER 25/28MM
BRITOOL EXPERT ADJUSTABLE WRENCH 150MM
GEDORE 1B SERIES COMBINATION SPANNER 1.1/2 INCH A/F
BAHCO 28M-15 DOUBLE END SOCKET WRENCH
STAHLWILLE 01190010 1/4 INCH DRIVE X 10MM CROW RING SPANNER
ROEBUCK RING PODGER SPANNER 32MM
FACOM 12 POINT METRIC COMBINATION WRENCH 12MM - SAFETY LOCK SYSTEM
EXTRA LONG 12MM COMBI SPANNER 6100620
ROEBUCK COMBINATION WRENCH SPANNER OPENING 6MM 865254