Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE OPEN ENDED SPANNER 10 X 11MM
ROEBUCK DOUBLE OPEN ENDED SPANNER 10 X 11MM
Double Open Ended Spanners - Metric
References
roebuck:
4972165
rubix:
248222
Technical specifications
Opening
10x11
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK DOUBLE OPEN ENDED SPANNER 10 X 11MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to DIN3110.
Technical specifications
Attributes
Opening
10x11
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.69
excl. VAT
/
Each
£
3.23
incl. VAT
Sold out
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 11M-12 LONG COMBINATION WRENCH 12MM
FACOM 101.12PB ADJUSTABLE WRENCH 12IN QUICK ADJUST METAL
GEDORE 40 34-36 HOOK SPANNER
STAHLWILLE 02500065 3/8 INCH DRIVE X 1.9/16 AF CROW-FOOT
FACOM COMBINATION W 40.28LA
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 11/32IN
GEDORE 40 Z 68-75 40Z HOOK SPANNER WITH PIN 68 - 75MM
STAHLWILLE COMBINATION SPANNER 40081010 10MM
BAHCO 1952M-24 COMBINATION WRENCH
BAHCO 7444SG-M-27 RING END SLOGGING WR 27
BRITOOL EXPERT COMBI WRENCH 16 MM
FAG LOCKNUT-HOOK-KM6#K LOCKNUT-HOOK-KM6
FACOM METRIC OPEN END WRENCH 34 X 36MM - SAFETY LOCK SYSTEM
STAHLWILLE COMBINATION SPANNER 40082424 24MM
BAHCO 1931M-7 OPEN END WRENCH