Tapered roller bearing Timken 593-90202, Outer diameter: 147.638 mm | Inner diameter: 88.9 mm | Width: 79.372 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:593-90202
Rubix:397A5076
EAN:0053893065410


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 147.638 mm |
| Width | 79.372 mm |
Product details : TIMKEN 593-90202 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79,248x147,574x147,574 mm |
|---|---|
| Logistic Weight | 4983 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 88.9 mm |
| Outer diameter | 147.638 mm |
| Width | 79.372 mm |
| Bearing Clearance | cn |
| Weight | 4.92 kg |
| Series | 2ts-im |
| Material | stainless steel ball bearing inserts with set screw; steel spacers |
| Cage | steel |
| Total bearing width | 79.372 mm |
| Basic dynamic load, radial - Cr | 56000 N |
Show UNSPSC/ECL@SS
£ 593.84 excl. VAT
/ Each
£ 712.61 incl. VAT
- Usually arrives within 14 working days