Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93708-90207 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93708-90207, Outer diameter: 317.5 mm | Inner diameter: 180.086 mm | Width: 146.05 mm
Tapered roller bearing Timken
References
timken:
93708-90207
rubix:
396A3380
ean:
0053893441177
Technical specifications
Inner diameter
180.086
mm
Outer diameter
317.5
mm
Width
146.05
mm
Product details
Technical specifications
Product details : TIMKEN 93708-90207 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
180.086
mm
Outer diameter
317.5
mm
Width
146.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,505.93
excl. VAT
/
Each
£
9,007.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-07205, Outer diameter: 52 mm | Inner diameter: 52 mm | Width: 12.7 mm
Tapered roller bearing SNR 32307.A, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 32.75 mm
Tapered roller bearing Timken K102084
Tapered roller bearing Timken 595-90061, Outer diameter: 152.4 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing Timken 73551-902A1, Outer diameter: 222.25 mm | Inner diameter: 139.7 mm | Width: 75.692 mm
Tapered roller bearing Timken 394AS-30000, Outer diameter: 110 mm | Inner diameter: 93.98 mm | Width: 18.824 mm
Tapered roller bearing Timken 77676W
Tapered roller bearing Timken 29434EJ, Outer diameter: 340 mm | Inner diameter: 170 mm | Width: 103 mm
Tapered roller bearing SNR 30209A, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing Timken 67322-20395, Outer diameter: 196.85 mm | Inner diameter: 171.45 mm | Width: 38.1 mm
Tapered roller bearing Timken 14116/14283
Tapered roller bearing Timken LL52549, Outer diameter: 11.176 mm | Inner diameter: 22.225 mm | Width: 11.176 mm
Tapered roller bearing NTN 4T-9285/9220
Tapered roller bearing Timken JL725316
Tapered roller bearing NTN 4T-HH221434, Inner diameter: 88.9 mm | Width: 57.531 mm