Tapered roller bearing Timken 30215DF, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 54.5 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:30215DF
Rubix:397A4887
Manufacturer :190035933
EAN:0053893364919

Product details : TIMKEN 30215DF-90KA2 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 2846,7 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 54.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 153.63 excl. VAT
/ Each
£ 184.36 incl. VAT
- Usually arrives within 14 working days
