Tapered roller bearing Timken 8578-90182, Outer diameter: 327.152 mm | Inner diameter: 241.3 mm | Width: 114.3 mm


Double-Row Tapered Roller Bearing

References
timken:8578-90182
rubix:396A3241
ean:0053893154602
brand logo
brand logo
Technical specifications
Inner diameter241.3 mm
Outer diameter327.152 mm
Width114.3 mm
See all Specifications

Product details : TIMKEN 8578-90182 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)114,3x327,152x327,152 mm
Logistic Weight23690 g
Packaged dimensions (D x W x H)349,25x106,426x349,25 mm
Inner diameter241.3 mm
Outer diameter327.152 mm
Width114.3 mm
Show UNSPSC/ECL@SS
£ 5,165.75 excl. VAT
/ Each
£ 6,198.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories