Tapered roller bearing NTN 4T-344A/332, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Tapered roller bearing NTN
See technical informationReferences
NTN:4T-344A/332
Rubix:394A7113
EAN:4547359753240



Product details : NTN 4T-344A/332 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 28.28 excl. VAT
/ Each
£ 33.94 incl. VAT
- Usually arrives within 14 working days
