References
Draper Expert:67439
Rubix:382A5723
Manufacturer :67439
EAN:5010559674398
Product details : DRAPER EXPERT 67439 19MM EXTRA LONG FLAT WOOD BIT
Extra long flat wood bits with precision ground central point and enhanced design cutting edge spurs for delivering greater waste removal when compared against standard flat wood bits. Cutting edges are expertly ground and finished for maximum performance and the strong 405mm by 6mm shank is made from correctly hardened and tempered high quality carbon steel. Ideal for use with combi drills, drill drivers and impact drivers.
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|
Show UNSPSC/ECL@SS
£ 8.66 excl. VAT
/ Each
£ 10.39 incl. VAT
- Delivery usually within ( 7 ) days

