ROEBUCK 866784 DRILL BIT FOR HOLLOW MATS 160 X 6 MM


Drill bit for hollow materials

References
roebuck:866784
rubix:216A5862
ean:3660338208638
DRILL BIT FOR HOLLOW MATERIALS Drilling diameter mm 6
brand logo
Technical specifications
Total length160 mm
Drilling diameter6 mm
Length of cut100 mm
See all Specifications

Product details : ROEBUCK 866784 DRILL BIT FOR HOLLOW MATS 160 X 6 MM


Drill bit especially developed to drill into hollow construction materials without damaging walls. This special drill bit for hollow materials allows for the drilling of qualitative holes which weaken anchoring hold. MICRO-PERCUSSION SYSTEM - The hammering reducer decreases perforator strikes and does not damage the partitions of the material being drilled. Handle compatible with the SDS-plus perforator. 130° CARBIDE TIP Its tungsten carbide insert facilitates the drilling of material and limits contact with the base during drilling. The partition is not damaged where the hole is. Up to 3x more tearing resistance

Strengths

Undamaged walls = Optimised attachment

Technical specifications


Attributes
Total length160 mm
Drilling diameter6 mm
Length of cut100 mm
Body materialsteel
Type of tailsds plus
Show UNSPSC/ECL@SS
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
  • Usually arrives within 14 working days