References
Draper:08619
Rubix:381A7260
Manufacturer :08619
EAN:5059482010699

Product details : DRAPER 08619 DETAIL SANDING SHEET 120G
This pack of 140mm detail sanding sheets (120 grit) are made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding sheets. The seven pre-punched 8mm holes improve dust extraction. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most detail sanders with 140mm hook and loop backing pads including Stock No. 00608.
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Grain | 120 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type | detail sanding sheet with hook & loop backing (ssd6), 7×8mm dust extraction holes |
| Backing material | e-weight backing paper (hook and loop) |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- Delivery usually within ( 7 ) days
