Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642532997 STANDARD SHEETS T489-230X28#400
NORTON 63642532997 STANDARD SHEETS T489-230X28#400
Standard Sheet
References
norton:
63642532997
rubix:
394A3135
ean:
3157627710588
Technical specifications
Length
280
mm
Width
230
mm
Grain
400
Product details
Technical specifications
Product details : NORTON 63642532997 STANDARD SHEETS T489-230X28#400
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr400
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
400
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.10
excl. VAT
/
Each
£
122.52
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642531779 SHS SST 230X280 R222 NOR P80
MAKITA P-32976 ABRASIVE PAPER 1/2 U/PUNCH 60G
3M 1970 WETORDRY ABRASIVE PAPER SHEET 734 230MMX280MM P1200 PK25
3M A02556 PAPER SHEET 618 230MMX280MM P400
MIRKA 8019002094 MIRLON 152 X 229MM UF 1500 GREY
MAKITA P-32960 ABRASIVE PAPER 1/3 U/PUNCH 150
3M 5303 SCOTCH-BRITE HAND PAD 7447 158MMX224MM A VFN PK20
3M 642693 WETORDRY PAPER SHEET 734 230MMX280MM P800 A02007
ROEBUCK 866890 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G280
NORTON T489 SILICON CARBIDE WATERPROOF SHEETS 230 X 280 800G PK 50
MAKITA P-32982 ABRASIVE PAPER 1/2 U/PUNCH 100
3M 02563 ABRASIVE SHEET 618 230MMX280MM P150 PK50
3M A02018 WET/DRY SHEET 734 230 X 280MM PLAIN P180 PK50 7000083165
NORTON 63642532992 230 X 290 WET AND DRY SHEET P229 T489
ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150