NORTON 77696046252 SHS HP 150X230 F4807 NOR SIMF GY


Norton Beartex Hand Pads Standard Sanding Sheets

References
norton:77696046252
rubix:256A5915
brand logo
brand logo
Technical specifications
Length230 mm
Width150 mm
GrainVery Fine

Product details : NORTON 77696046252 SHS HP 150X230 F4807 NOR SIMF GY


Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.

Strengths

Excellent flexibility, easy to tear, for dry or wet use. Combine the grey and gold pads with Norton Scuff Gel to clean, degrease and abrade in one step.
Lasts longer than standard sandpaper and will not gouge the workpiece when used

Applications

Cleaning

Technical specifications


Attributes
Length230 mm
Width150 mm
GrainVery Fine
Show UNSPSC/ECL@SS
£ 39.66 excl. VAT
/ Each
£ 47.59 incl. VAT
  • Usually arrives within 14 working days