References
Draper:08940
Rubix:264A0336
Manufacturer :08940
Product details : DRAPER 08940 CUT/DISC INOX 115X1.2MM TIN
A pack of ten inox metal cutting discs made from premium quality resin-bonded aluminium oxide. The discs are ultra-thin for rapid cutting and the reinforced fibreglass construction improves the strength and performance of the disc. Suitable for fast cutting of stainless steel, steel, structural steel and sheet metal. Compatible with 115mm angle grinders with 22.23mm bore. Supplied as a set of ten discs in a storage tin.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- Delivery usually within ( 7 ) days


