NORTON 66253371352 NQ46ZZ-125X1.6X22.23-T41 NOR-QUANTUM 3


Norton Quantum3 Ultra Thin Cutting Discs

References
norton:66253371352
rubix:256A5826
ean:8711479629884
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1.6 mm
See all Specifications

Product details : NORTON 66253371352 NQ46ZZ-125X1.6X22.23-T41 NOR-QUANTUM 3


Ultra-thin ceramic cutting discs from the innovative Norton Quantum3 range take cutting performance new levels in comfort, life and speed. The ceramic grains give this disc its unique character, delivering best in class performance on Steel and Stainless Steel. Choose 1.3mm for the ultimate in speed and comfort and 1.6mm for absolute stability and the longest life.
Disc Ultra thin cutting for metal 125x1.6x22.23mm Norton QUANTUM 3

Strengths

Ceramic grains take cutting performance to a new level, with ultimate precision, speed and accuracy.
Cut with fewer vibrations as the super sharp ceramic grain continually fractures even under low pressure, helping the operator cut more comfortably for longer.

Applications

Ultra Thin Cut-Off
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Thickness1.6 mm
Reaming diameter22.23 mm
Shape41
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
  • Usually arrives within 14 working days