Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252920340 XTREME CUTTING DISC 115x2.0x22.2MM T41 PACK 25
NORTON 66252920340 XTREME CUTTING DISC 115x2.0x22.2MM T41 PACK 25
Cutting Disc
References
norton:
66252920340
rubix:
227A8730
ean:
3157623003851
Technical specifications
Diameter
115
mm
Thickness
2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252920340 XTREME CUTTING DISC 115x2.0x22.2MM T41 PACK 25
Disc Cut-Off for angle grinder - INOX - Norton X-Treme - 115x2x22.23mm
Strengths
•For a precise, straight and fast cut on rail,tram and subway track
Low vibration, consistent performance throughout wheel life
Hard, medium and soft wheels available
High quality cut to help generates perfect weld
Technical specifications
Attributes
Diameter
115
mm
Thickness
2
mm
Reaming diameter
22.23
mm
Application
Heavy Industrial Use;Cutting;Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.52
excl. VAT
/
Each
£
70.22
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
NORTON 66253056355 FLAT CUTTING OFF WHEEL NRCO-100X1X13-57A60PB25
FLEXOVIT 66252831169 LONG LIFE INOX CUTTING DISC A24V 115X3.0X22.23MM
NORTON 66253056364 FLAT CUTTING OFF WHEEL NRCO-150X1.6X20-57A60PB25
NORTON 66252828951 CUTTING DISC 115 X 1.6 X 22.23MM PACK OF 25
NORTON 66252925457 VULCAN CUTTING DISC 300x3.5x20.0MM T41 PACK 25
FLEXOVIT 66252831167 A30S-115X3.4X22.23-T42 FLX-GENERAL PURP.
NORTON 66252837244 STARLINE CUTTING DISC 115x1.6x22.23MM PACK 25
NORTON 66252831452 FLAT METAL CUTTING DISC 115MM DIA X 1MM SINGLE
NORTON CUT-OFF WHEEL 180 X 1.0 X 31.75MM 57A60RB 69936625781 SINGLE
DREMEL SC406 EZ SPEEDCLIC STARTER SET 2615S406JC
NORTON 66252831454 A24R-115X2.5X22.23-T41 NOR-BDX SINGLE
PFERD 65508000 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X1X6MM
NORTON 66252925453 VULCAN CUTTING DISC 125X3.0X22.2MM T41 PACK 25
NORTON VORTEX RAPID BLEND DISCS 115 X 6 X 22MM 5-AM 77696067099 SINGLE
PFERD 43220121 THREADED CRIMPED WIRE BRUSH 125X10MM M14 INOX 0.35