Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 886463 WET & DRY PAPER SHEET 230 X 280 MM P150
ROEBUCK 886463 WET & DRY PAPER SHEET 230 X 280 MM P150
Abrasive sheets
References
roebuck:
886463
rubix:
222A5098
ean:
3660338398889
Technical specifications
Length
280
mm
Width
230
mm
Grain
150
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886463 WET & DRY PAPER SHEET 230 X 280 MM P150
BO/PS11C/150/S/230X280
Strengths
Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding
Applications
Paint / Varnish / Filler / Plastic /Glass Stone / Metals
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.80
excl. VAT
/
Each
£
0.96
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P180
3M A02014 WETORDRY PAPER SHEET 734 230MMX280MM P240 PK50
NORTON CLOTH R222 SHEET AL/OX 230X280X150G 63642531782 SINGLE
ROEBUCK 6868349 WET & DRY PAPER SHEET 230 X 280 MM P280
MIRKA FM62205081 MICROSTAR PADS PK50 P800GRIT
NORTON CLOTH R222 SHEET AL/OX 230X280X280G 63642531788 SINGLE
ROEBUCK 866885 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G120
MAKITA P-36158 ABRASIVE PAPER 1/3 120G
NORTON SANDING SHEET 77696081114
KLINGSPOR 295432 QRC 555 QUICK CHANGE BACKING PAD 76 X 6MM
3M A02008 WETORDRY PAPER SHEET 734 P600 230MMX280MM PK50
ABRANET 70X198MM P180 (A1-277)
3M 61089 SCOTCH-BRITE CLEAN FINISH SHEET 158MMX224MM A VFN GREEN PK20
KLINGSPOR 269444 P120 SAND PAPER SHEET
NORTON 63642577268 SHS HP 150X230 F2316 NOR AOME BN