NORTON 77696069787 STANDARD SHEETS T100-230X280#220
T100 - Standard Sheets
See technical informationSee documentsReferences
Norton:77696069787
Rubix:394A3130
EAN:5900442808927

Documents
Product details : NORTON 77696069787 STANDARD SHEETS T100-230X280#220
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 220 |
| Application | industrial |
Show UNSPSC/ECL@SS
£ 77.30 excl. VAT
/ Each
£ 92.76 incl. VAT
- Delivery usually within ( 10 ) days
