References
Draper:54869
Rubix:382A4148
Manufacturer :54869
EAN:5059482013744

Product details : DRAPER 54869 SANDING SHEET 93X190MM 120G
This pack of 1/3 sanding sheets (93 x 190mm) of 120 grit are made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding sheets. The eight pre-punched 8mm holes improve dust extraction. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most 1/3 sanders with hook and loop including Stock No. 57839.
Technical specifications
Attributes
| Length | 190 mm |
|---|---|
| Width | 93 mm |
| Grain | 120 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type | 1/3 sanding sheets with hook and loop |
| Backing material | e-weight backing paper |
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
- Delivery usually within ( 7 ) days
