KLINGSPOR 2085 KL361JF CLOTH SHEET 230 X 280 MM GRIT 50 PK50
KL 361 JF Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:2085
Rubix:416A2237
EAN:4014855014132

Product details : KLINGSPOR 2085 KL361JF CLOTH SHEET 230 X 280 MM GRIT 50 PK50
KL 361 JF sheets, 230 x 280 mm grit 50
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 50 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 93.67 excl. VAT
/ Each
£ 112.40 incl. VAT
- Usually arrives within 14 working days