References
Draper:54717
Rubix:382A4121
Manufacturer :54717
EAN:5059482013683

Product details : DRAPER 54717 SANDING SHEET 115X150MM 80G
This pack of 1/4 sanding sheets (115 x 150mm) of 80 grit are made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The sheets are pre-cut to fit 1/4 sanders with clamping function (115 x 105mm). The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most 1/4 sanders with clamping function.
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 150 mm |
| Grain | 80 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type | 1/4 sanding sheet |
| Backing material | e-weight backing paper |
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
- Delivery usually within ( 7 ) days
