References
Klingspor:153398
Rubix:201A7692
EAN:4014855035236

Product details : KLINGSPOR 153398 115 MM P120 ABRASIVE ROLL
Technical specifications
Attributes
| Length | 50000 mm |
|---|---|
| Width | 115 mm |
| Material | fiber |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 57.98 excl. VAT
/ Each
£ 69.58 incl. VAT
- Usually arrives within 14 working days