• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive rollers
  6. Abrasive roller
  7. KLINGSPOR 147576 P100 SANDPAPER

KLINGSPOR 147576 P100 SANDPAPER

Abrasive roller Klingspor

See technical information

References

Klingspor:147576
Rubix:210A7226
EAN:4014855035229
brand logo
brand logo

Technical specifications

Length50000 mm
Width115 mm
See all Specifications

Product details : KLINGSPOR 147576 P100 SANDPAPER


Technical specifications


Attributes
Length50000 mm
Width115 mm
Materialfiber
Grain100
Show UNSPSC/ECL@SS
£ 61.04 excl. VAT
/ Each
£ 73.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KLINGSPOR 147575 PS 33 C ALOX ABRASIVE ROLL 115MM X 50M P80KLINGSPOR 4222 ALU OXIDE ROLLS P120 50MM X 25MPFERD PR 0625 A 150 42810615 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P150KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 80G 174096PFERD PR 1850 A 150 42811915 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P150NORTON 66261106168 RTH RL 100X10M F2316 NOR AOME BNKLINGSPOR 3859 KL361JF CLOTH ROLL 50 X 50000 MM GRIT 280PFERD 42810948 POLIROLL CARTIDGE ROLL PR 9 X 35MM CO-COOL P80PFERD 45016538 ROLL FOR ABRASIVE BAND SBR-P 115 A 803M 44396 GOLD ABRASIVE SHEET ROLL 288U 115MM X 50M P180DRAPER 89887 SANDING ROLL 115MMX5M 120GNORTON 63642531852 CLOTH ROLL 100MM X 50M R222 P80NORTON 63642557602 ROTOLOFOAM ROLL ALUMINIUM OX PAPER 115 X 25M X 240GPFERD 42811250 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P120PFERD 42821315 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 35MM P150
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap