NORTON 77696042071 ROLLS TRIMMED ROTOLO-115X10M#MFINE


ROTOLO - Rolls Trimmed

References
norton:77696042071
rubix:394A3119
ean:3157629543979
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Length10 mm
Width115 mm
Grainmedium
See all Specifications

Product details : NORTON 77696042071 ROLLS TRIMMED ROTOLO-115X10M#MFINE


Non Woven rolls are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning.
Overall cleaning/deburring, rust & coating removal
Rolls Trimmed - Norton ROTOLO - 115mm x10m Micro Fine Grey

Applications

Cleaning
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length10 mm
Width115 mm
Grainmedium
Materialnylon
Show UNSPSC/ECL@SS
£ 42.33 excl. VAT
/ Each
£ 50.80 incl. VAT
  • Usually arrives within 14 working days