NORTON 63642557738 RTH RL 100X10M F2560 NOR AOVF MA FC
Norton Abrasive Roll
See technical informationSee documentsReferences
Norton:63642557738
Rubix:256A5899
EAN:3157625580794

Documents
Product details : NORTON 63642557738 RTH RL 100X10M F2560 NOR AOVF MA FC
Clean & Blend
Strengths
Cut, grind and finish with one wheel
Fine grit for an excellent, uniform finish when used at 15 degrees
Three layers of reinforcement for maximum safety in use
Fine grit for an excellent, uniform finish when used at 15 degrees
Three layers of reinforcement for maximum safety in use
Technical specifications
Attributes
| Length | 10000 mm |
|---|---|
| Width | 100 mm |
| Material | polyamide |
| Grain | very fine |
Show UNSPSC/ECL@SS
£ 39.73 excl. VAT
/ Each
£ 47.68 incl. VAT
- Delivery usually within ( 10 ) days
