Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
NORTON 63642557503 RTH RL 115X10M F4660 NOR SIUF GY CB
NORTON 63642557503 RTH RL 115X10M F4660 NOR SIUF GY CB
Norton Abrasive Roll
References
norton:
63642557503
rubix:
256A5901
ean:
3157625578883
Technical specifications
Length
10000
mm
Width
115
mm
Grain
Very Fine
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 63642557503 RTH RL 115X10M F4660 NOR SIUF GY CB
Clean & Blend
Strengths
Cut, grind and finish with one wheel
Fine grit for an excellent, uniform finish when used at 15 degrees
Three layers of reinforcement for maximum safety in use
Technical specifications
Attributes
Length
10000
mm
Width
115
mm
Grain
Very Fine
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.01
excl. VAT
/
Each
£
79.21
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
NORTON PRO ROTOLO FOAM SANDING PAD ROLL A275 115MMX25M 600GRIT PK 2
KLINGSPOR KL361JF AL/OX EMERY ROLL 50MMX50M 60G
NORTON 150MMX10M MED ROLL 63642557507
3M 04241 PAPER ROLL 241UZ 115MMX50000MM P080
NORTON 63642571201 NON WOVEN ROLL 150X 10M GREEN VERY FINE A
PFERD 42821208 POLIROLL TAPER CARTRIDGE ROLL PRK 12 X 25MM P80
NORTON 63642549115 NON WOVEN ROLL 115X 10M GREY VERY FINE S
PFERD PR 1225 A 80 42811208 POLIROLL CARTRIDGE ROLL PR 12X 25MM P80
PFERD PR 0635 A 150 42810715 POLIROLL CARTRIDGE ROLL PR 6 X 35MM P150
NORTON 66261106168 RTH RL 100X10M F2316 NOR AOME BN
NORTON 63642571050 NON WOVEN ROLL 100X 10M MAROON VERY FINE A
KLINGSPOR 3778 EMERY CLOTH ROLL 25MM X 50M 240 GRIT
3M 7100182531 SCOTCHBRITE CLEAN & FINISH ROLL CF-RL 914MMX10M, A VFN
Klingspor Emery Cloth Roll 50mm x 280 grit
PFERD 42811350 POLIROLL CARTIDGE ROLL PR 12 X 35MM CO-COOL P120