KLINGSPOR 337731 DT350A DIAMOND BLADE 300 X 2.8 20 MM
DT 350 A Extra Large diamond cutting blade
See technical informationReferences
Klingspor:337731
Rubix:416A3525
EAN:4014855301317

Product details : KLINGSPOR 337731 DT350A DIAMOND BLADE 300 X 2.8 20 MM
DT 350 A diamond cutting blade, 300 x 2.8 x 20 mm 18 segments 40 x 2.8 x 10 mm, wide gullet
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Thickness | 2.8 mm |
| Abrasive Material | diamond |
| Reaming diameter | 20 mm |
| Application | construction materials |
| Shape | laser welded (wide gullet / segmented rim) |
| Max speed | 100 m/s |
| Series | dt 350 a extra |
Show UNSPSC/ECL@SS
£ 63.37 excl. VAT
/ Each
£ 76.04 incl. VAT
- Usually arrives within 14 working days