References
Draper:94774
Rubix:382A8910
Manufacturer :94774
EAN:5059482030932


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : DRAPER 94774 CUT/DISC METAL - 125X1MM
A flat cutting disc designed for fast straight cutting in various metalworking applications, including steel, structural steel and sheet metal. Manufactured from premium-quality aluminium oxide that has been resin bonded and reinforced with fibreglass to improve the strength and performance of the disc. The bore has a stainless-steel ring to allow the cutting disc to be safely mounted onto the machine. Compatible with 125mm grinders with a 22.23mm bore.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | fast straight cutting on various metals including steel, structural steel and sheet metal. |
| Shape | t-41 |
| Grain | 60 |
| Max speed | 80 m/s |
Show UNSPSC/ECL@SS
£ 0.84 excl. VAT
/ Each
£ 1.01 incl. VAT
- Delivery usually within ( 7 ) days