NORTON 66252846984 X-TREME PRO CUTTING DISC ZA46X 230X1.9X22.23MM PK25


Norton X-Treme Pro Ultra Thin Cutting Disc

References
norton:66252846984
rubix:226A9929
ean:8719362257176
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness1.9 mm
See all Specifications

Product details : NORTON 66252846984 X-TREME PRO CUTTING DISC ZA46X 230X1.9X22.23MM PK25


High performance zirconia grain and an engineered bond system produce excellent cutting performance on many metal types. Norton X-Treme Pro provides comfort, long disc life and overall cost reduction through increased throughput per disc.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Norton X-Treme Pro - 230x1.9x22.23mm

Applications

Ultra Thin Cut-Off

Technical specifications


Attributes
Diameter230 mm
Thickness1.9 mm
Reaming diameter22.23 mm
ApplicationCutting;Grinding
ShapeRound
Show UNSPSC/ECL@SS
£ 243.46 excl. VAT
/ Each
£ 292.15 incl. VAT
  • Usually arrives within 14 working days