KLINGSPOR 334066 DT900US DIAMOND BLADE 500 X 3.7 25.4 MM
DT 900 US Special Large diamond cutting blade
See technical informationReferences
Klingspor:334066
Rubix:416A3493
EAN:4014855275984

Product details : KLINGSPOR 334066 DT900US DIAMOND BLADE 500 X 3.7 25.4 MM
DT 900 US diamond cutting blade, 500 x 3.7 x 25.4 mm 36 segments 40 x 3.7 x 10 mm, narrow gullet
Technical specifications
Attributes
| Diameter | 500 mm |
|---|---|
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | segmented (narrow gullet), laser-welded |
| Max speed | 100 m/s |
| Series | dt 900 us special |
Show UNSPSC/ECL@SS
£ 440.55 excl. VAT
/ Each
£ 528.66 incl. VAT
- Usually arrives within 14 working days