References
Draper:13491
Rubix:390A3228
Manufacturer :13491

Product details : DRAPER 13491 HARD GRIP SCREWDRIVER PH0 X 75MM
This screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The blade tip is magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tip also has a black phosphate coating for added durability. Comfortable moulded grip handle made from high impact resistant plastic, which is easy to clean and resistant to oils and chemicals. Its shape helps ensure the screwdriver does not roll off flat surfaces. There is a hang hole integrated into the handle for convenient storage.
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph0 |
| Blade length | 75 mm |
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- Delivery usually within ( 7 ) days
