ROEBUCK BLACK RUBBER MALLET 24OZ UPSIDE DOWN HANDLE
Rubber mallet - through sleeve
See technical informationSee documentsReferences
Roebuck:6808030
Rubix:2525350
EAN:3660338518157
Documents
Product details : ROEBUCK BLACK RUBBER MALLET 24OZ UPSIDE DOWN HANDLE
Head material: Natural black rubber
Handle: raw wood handle
Technical specifications
Attributes
| Diameter | 72 mm |
|---|---|
| Material | rubber |
| Weight | 770 g |
Show UNSPSC/ECL@SS
£ 20.19 excl. VAT
/ Each
£ 24.23 incl. VAT
- In stock: Next day delivery

