References
Draper:01093
Rubix:157A3741
Manufacturer :01093

Product details : DRAPER 01093 TOOLBOWL
150mm diameter, stainless steel, magnetic parts bowl. Manufactured from high grade steel and fitted with a strong magnet on the base.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Length | 150 mm |
| Width | 150 mm |
| Type | magnetic parts bowl |
Show UNSPSC/ECL@SS
£ 7.74 excl. VAT
/ Each
£ 9.29 incl. VAT
- Delivery usually within ( 7 ) days
