Toolbox
Welcome to RUBIX's Toolbox category. Here you discover a diverse range of tool storage solutions designed to meet the needs of professionals and DIY enthusiasts alike. Our Toolbox category offers a variety of options to suit different requirements, ensuring that you can find the perfect toolbox to store, transport, and organize your tools and components effectively.
Multi-compartment toolbox
One of our featured products is the multi-compartment toolbox designed to provide optimal storage and transport capabilities for small parts and components. Toolboxes of this kind are made from tough and impact-resistant clear polypropylene for easy identification and access to your tools.
Soft fabric tool bag
For those seeking more portable options – we offer a soft fabric tool bag. This tool bag features inside and outside storage areas, providing ample space for your tools and accessories. It is equipped with an aluminium handle and a robust shoulder strap, which features a reinforced cushion for added comfort while carrying. The soft fabric construction ensures flexibility and lightweight portability, making it a convenient choice for professionals on the go.
Multi-tray toolbox
We offer metal multi-tray toolboxes with a lid and hasp closure for those who prefer a more traditional toolbox design. These toolboxes are built to last, with sturdy metal construction that provides durability and protection for your tools. The large opening ensures easy access to your items for efficient workflow and hassle-free tool retrieval.
RUBIX'S toolbox category
Whether you require a toolbox for professional use, home improvement projects, or hobbyist pursuits, RUBIX has the ideal solution. Browse our Toolbox category to find the perfect toolbox for your requirements.
99 Product(s) with 121 variant(s):
ROEBUCK PLASTIC TOOL BOXES 547 X 271 X 278 MM
- roebuck:7850930
- rubix:2580711
- ean:3660338342448
- In stock: Next day delivery
- Material:polypropylene
- Height:271 mm
- Length:547 mm
ROEBUCK PRATIK+ FABRIC TOOL BAG 854271
- Superseded Ref:6906079
- roebuck:854271
- rubix:209A8114
- ean:3660338100918
- In stock: Next day delivery
- Material:polyester
- Height:368 mm
- Length:482 mm
ROEBUCK PLASTIC TOOL BOXES 462 X 256 X242 MM
- Superseded Ref:7850928
- roebuck:7850929
- rubix:2580707
- ean:3660338342431
- In stock: Next day delivery
- Material:polypropylene
- Height:242 mm
- Length:462 mm
ROEBUCK 736221 CANTILEVER METAL 5 TRAY TOOLBOX
- roebuck:736221
- rubix:209A7764
- ean:3660338029882
- In stock: Next day delivery
- Material:metal
- Height:200 mm
- Length:430 mm
ROEBUCK PLASTIC TOOL BOXES 595 X 289 X 328 MM
- Superseded Ref:7850932
- roebuck:7850931
- rubix:2580708
- ean:3660338342455
- In stock: Next day delivery
- Material:polypropylène
- Height:289 mm
- Length:595 mm
ROEBUCK SOFT FABRIC TOOL BAG 420X230X260MM WITH BOTTOM STORAGE 852008
- roebuck:852008
- rubix:209A7393
- ean:3660338091728
- In stock: Next day delivery
- Material:polyester
- Height:330 mm
- Length:355 mm
FACOM BP.C19NPB BP-C19NPB ONE TOUCH TOOL BOX
- facom:BP.C19NPB
- rubix:218A4038
- ean:3662424057229
- In stock: Next day delivery
- Material:plastic
- Height:237 mm
- Length:481 mm
FACOM BS.T20PB SOFT STORAGE BAG 20 INCH
- facom:BS.T20PB
- rubix:2015107
- ean:3148517947610
- In stock: Next day delivery
- Material:polyester, polypropylene, aluminum
- Height:360 mm
- Length:520 mm
STANLEY FATMAX TOOLBOX 1-94-749
- stanley:1-94-749
- rubix:2002832
- ean:3253561947490
- In stock: Next day delivery
- Material:polypropylene
- Height:290 mm
- Length:720 mm
FACOM BS.T14PB SOFT STORAGE BAG 14 INCH
- facom:BS.T14PB
- rubix:2015108
- ean:3148518294416
- In stock: Next day delivery
- Material:polyester, polypropylene, aluminum
- Height:340 mm
- Length:420 mm
DEWALT DWST83343-1 IP54 DEEP BOX ORG TOP
- dewalt:DWST83343-1
- rubix:235A1924
- ean:3253561833434
- In stock: Next day delivery
- Material:aluminium (handle);metal (pin)
- Height:323 mm
- Length:442 mm
BAHCO 3149-OR METAL CANTILEVER TOOLBOX 5 COMPARTMENTS ORANGE
- bahco:3149-OR
- rubix:80980931
- ean:7311518292249
- In stock: Next day delivery
- Material:steel
- Height:200 mm
- Length:530 mm
RAACO 109093 18 COMPARTMENT STORAGE BOX NO
- raaco:109093
- rubix:2024132
- In stock: Next day delivery
- Material:polypropylene
- Height:41 mm
- Length:173 mm
DEWALT DWST83347-1 TOUGHSYSTEM 2.0 1 DRAWER PLASTIC TOOL BOX
- dewalt:DWST83347-1
- rubix:238A6930
- ean:3253561833472
- In stock: Next day delivery
- Material:metal
- Height:635 mm
- Length:512 mm
RAACO 107945 9 COMPARTMENT STORAGE BOX NO.9
- raaco:107945
- rubix:2024131
- In stock: Next day delivery
- Material:polypropylene
- Height:41 mm
- Length:173 mm
MILWAUKEE 4932498651 PACKOUT ROLLING DRAWER
- milwaukee:4932498651
- rubix:452A0517
- manufacturer :4932498651
- ean:4058546525200
- In stock: Next day delivery
- Material:impact-resistant polymers (impact-resistant polymers) with metal-reinforced corners
- Height:665 mm
- Length:480 mm
FACOM BP.C16NPB ONE TOUCH PLASTIC TOOL BOX 391 X 164 X 222MM
- facom:BP.C16NPB
- rubix:222A9542
- ean:3662424057236
- In stock: Next day delivery
- Material:plastic
- Height:164 mm
- Length:391 mm
STANLEY TOOLBOX 1-79-216
- stanley:1-79-216
- rubix:2524412
- ean:3253561792168
- In stock: Next day delivery
- Material:plastic
- Height:162 mm
- Length:394 mm
FACOM ROLLING PROBAG BS.R20PB
- facom:BS.R20PB
- rubix:80102149
- ean:3148519384888
- In stock: Next day delivery
- Material:polyester, polypropylene, aluminum
- Height:440 mm
- Length:550 mm
FACOM BT.13GPB 5 TRAY TOOLBOX
- facom:BT.13GPB
- rubix:255A2959
- ean:3148517625310
- In stock: Next day delivery
- Material:sheet metal
- Height:215 mm
- Length:560 mm
CLARKE CTC600C-7636037 MECHANICS' STEEL 6 DRAWER TOOL CHEST
- clarke power products:CTC600C
- rubix:244A1577
- In stock: Next day delivery
- Material:steel
- Height:257 mm
- Length:620 mm
STANLEY FATMAX TOOLBOX 1-95-616
- stanley:1-95-616
- rubix:2002859
- ean:3253561956164
- In stock: Next day delivery
- Material:metal plastic (body);metal (latch)
- Height:293 mm
- Length:580 mm
FACOM BT.11GPB 5 TRAY 18 IN. METAL CANTILEVER TOOL BOX
- facom:BT.11GPB
- rubix:270A2281
- ean:3148519882636
- In stock: Next day delivery
- Material:sheet metal
- Height:220 mm
- Length:470 mm
MILWAUKEE 4932464244 PACKOUT 3PC SET
- milwaukee:4932464244
- rubix:234A4016
- manufacturer :4932464244
- ean:4058546221898
- In stock: Next day delivery
- Material:polymer
- Height:650 mm
- Length:472 mm





























