References
Facom:BP.P20APB
Rubix:236A2083
EAN:3662424149887




Product details : FACOM BP.P20APB 1 PIECE TOTE TOOL BOX WITH BOX
Plastic box with compartments and tray.
- Compartments (x3) for storing small parts.
- Compartments open and close automatically.
- No risk of spilling fasteners during transport.
- Self-releasing tray with removable bins for storing small parts.
- IP 54 sealing.
- Compartments (x3) for storing small parts.
- Compartments open and close automatically.
- No risk of spilling fasteners during transport.
- Self-releasing tray with removable bins for storing small parts.
- IP 54 sealing.
Technical specifications
Attributes
| Material | plastic box |
|---|---|
| Height | 275 mm |
| Length | 515 mm |
| Width | 300 mm |
| Type | box with compartments and tray |
| Colour | black |
| Permissible load | 25 kg |
Show UNSPSC/ECL@SS
£ 45.43 excl. VAT
/ Each
£ 54.52 incl. VAT
- In stock: Next day delivery
