References
Stanley:FMST1-75761
Rubix:163A0090
EAN:3253561757617





Product details : STANLEY 28IN TOOLBOX TELESCO FMST1-75761
Tool Box with Wheels and Pull Handle is ideal for storing your hand and power tools. It is IP53 rated for resistance to dust and water spray, and its all-round water seal offers the ultimate protection of your tools. The tool box features a removable tote tray for storing smaller tools and components, and an integrated V-groove on the lid for sawing pipes and lumber. Your tool box is easy to transport using the carry handle or telescopic pull handle, which can be lowered for storage, and comes complete with rust-proof metal latches for durability and a padlock eye for security.
Strengths
•TELESCOPIC PULL HANDLE: For easy manoeuvring, which can also be lowered for storage
REMOVABLE TOTE TRAY: For storing smaller tools and components
CARRY HANDLE: For easy transportation
METAL RUST-PROOF LATCHES: For durability
PADLOCK EYE: For security
INTEGRATED V-GROOVE: Located on the lid, suitable for sawing pipes and lumber
REMOVABLE TOTE TRAY: For storing smaller tools and components
CARRY HANDLE: For easy transportation
METAL RUST-PROOF LATCHES: For durability
PADLOCK EYE: For security
INTEGRATED V-GROOVE: Located on the lid, suitable for sawing pipes and lumber
Technical specifications
Attributes
| Material | metal (hinge,latch) |
|---|---|
| Height | 300 mm |
| Length | 710 mm |
| Width | 320 mm |
| Weight | 4.5 kg |
| Type | tool box |
| Colour | black |
| Permissible load | 40 kg |
Show UNSPSC/ECL@SS
£ 55.12 excl. VAT
/ Each
£ 66.14 incl. VAT
- Delivery usually within ( 7 ) days